Shop PERFORMANCE TOOL
See all product information
Create Account
Heavy Shrinking Hammer, Heat Shrinking Metal, Hickory Handle
- Mfr # W1012
- Zoro # G023310787
product price:Â
$
25.99
/ea
Key Features
Head Weight
1.5 Ib
Handle Material
Hickory Wood
Height
13.5 in
Depth
4.5 in
Width
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1012
- Zoro #
- G023310787
- UPC #
- 39564111129
- Country of Origin
- China
Dimensions
- Height
- 13.5 in
- Depth
- 4.5 in
- Width
- 1.75 in
Details
- Item
- Hammer-Shrinking
- Head Weight
- 1.5 Ib
- Handle Material
- Hickory Wood
Description
The Performance Tool W1012 Heavy Shrinking Hammer is the ultimate tool for heat-shrinking metal with dolly. It boasts an improved shrinking capability that sets it apart from other similar hammers, delivering superior performance every time. The hammerhead is made from high-carbon drop forged steel, ensuring it is durable and built to last, even under heavy use. The genuine hickory handle is ergonomically designed for a comfortable grip, providing excellent shock absorption and reducing user fatigue. Thanks to its well-balanced design, the W1012 hammer provides precise control, allowing you to make accurate strikes and achieve optimal results with every use. Whether you are a professional metalworker or a DIY enthusiast, the Performance Tool W1012 Heavy Shrinking Hammer is a versatile tool suitable for a wide range of applications, making it an indispensable addition to your toolbox.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.