Shop PERFORMANCE TOOL
See all product information
Create Account
3 pc. 1/2 in. Dr. Extension Set, Long, 18in 24in 30in
- Mfr # W32139
- Zoro # G023310770
product price:Â
$
44.99
/ea
Key Features
Drive Size
1/2 in
Finish
Chrome
Type
Long
Driver Type
Square
Width
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W32139
- Zoro #
- G023310770
- UPC #
- 39564023736
- Country of Origin
- China
- Item
- Socket Extension Set
- Finish
- Chrome
- Type
- Long
- Driver Type
- Square
- Assembly Required
- No
- Material
- Chrome Vanadium Steel
- Case Included
- No
- Grade
- Professional
Dimensions
- Drive Size
- 1/2 in
- Width
- 0.75 in
- Height
- 30,24,18.25 in
- Socket Drive Size
- 1/2 in
- Socket Depth
- Shallow
- Depth
- 0.75 in
Description
The Performance Tool W32139 3 Piece 1/2-Inch drive Long Extension Set provide extended reach for hard to reach nuts and bolts, Made of heavy duty alloy steel for strength and durability. Chrome plated with knurled grip. Includes 18, 24, 30-Inch sizes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.