Shop PERFORMANCE TOOL
See all product information
Create Account
3 pc. 1/2 in. Dr. Wobble Extension Set, Wobble Extension, Chrome Vanadium
- Mfr # W32141
- Zoro # G023310886
product price:Â
$
23.99
/ea
Key Features
Drive Size
1/2 in
Finish
Chrome
Grade
Professional
Type
Wobble
Material
Chrome Vanadium Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W32141
- Zoro #
- G023310886
- UPC #
- 39564321412
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Extension Set
- Finish
- Chrome
- Grade
- Professional
- Type
- Wobble
- Material
- Chrome Vanadium Steel
- Case Included
- No
- Driver Type
- Square
Dimensions
- Drive Size
- 1/2 in
- Socket Depth
- Shallow
- Socket Drive Size
- 1/2 in
Description
The Performance Tool W32141 3 Piece 1/2 Drive Wobble Extension Set offers durability and flexibility for various tasks. Crafted from chrome vanadium alloy steel, these extensions are built to last, while the polished nickel chrome plated finish resists corrosion. With lengths of 3, 5, and 10 inches, they provide increased angle flexibility, making them suitable for hard-to-reach locations. The wobble design allows for 17 degrees of socket movement, similar to a u-joint, enhancing accessibility. Additionally, the knurled area near the ratchet end ensures easy turning, even with greasy hands.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.