3 pc. 3/8 in. Dr. Extensions, Locking, Quick Release, 3 6 10 in.
- Mfr # W38154
- Zoro # G823310758
product price:Â
$
36.99
/ea
Key Features
Drive Size
3/8 in
Finish
Chrome
Socket Drive Size
3/8 in
Driver Type
Square
Socket Depth
Shallow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W38154
- Zoro #
- G823310758
- UPC #
- 39564381546
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8 in
- Socket Drive Size
- 3/8 in
- Socket Depth
- Shallow
Details
- Item
- Socket Extension Set
- Finish
- Chrome
- Driver Type
- Square
- Material
- Chrome Vanadium Steel
- Type
- Locking
- Grade
- Professional
- Case Included
- No
Description
Performance Tool W38154 3piece 3/8-Inch drive Linkage Extension Set. Includes: 3, 6 and 10-Inch extensions with quick release, push button locks. High Polish CR-V.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.