12" Half Round Double Cut Second File - Boxed
- Mfr # 05125N
- Zoro # G3289316
product price:Â
$
29.65
/ea
Key Features
Profile Shape
Half Round
Length
12 in
Thickness
11/32 in
Pattern
American
Application
For Tool and Die Makers, Jewelers, Model Makers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05125N
- Zoro #
- G3289316
- UPC #
- 037103218841
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Half Round
- Cut Type
- Second/Double
- Pattern
- American
- Application
- For Tool and Die Makers, Jewelers, Model Makers
- Finish
- Natural
- Handle Design
- Tang
- Features
- Perfect for Use on Concave, Convex, and Flat Surfaces
- Edge Cut Style
- Single
- File Body Finish
- Natural
- Insulated
- No
- File Coarseness
- Second Cut
- Taper
- Regular Taper
- File Type
- Machinists File
- Rigidity
- Rigid
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Number of Cut Edges
- 2
- File Material
- Steel
- Container Type
- Box
- File Style
- American Pattern File
- Face Cut Style
- Double-Cut
- Includes Handle
- No
- Shape
- Half Round
Dimensions
- Length
- 12 in
- Thickness
- 11/32 in
- Width
- 1 1/8 in
- Handle Length
- 12 in
- File Length without Tang
- 12 in
- File Width
- 1 1/8 in
- Fits Chest Size
- Perfect for Use on Concave, Convex, and Flat Surfaces
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Second Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 12 in, Thickness 11/32 in, File Width 1 1/8 in, Number of Cut Edges 2, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, Container Type Box, Features Perfect for Use on Concave, Convex, and Flat Surfaces, File Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.