Shop PERFORMANCE TOOL
See all product information
Create Account
7 pc. Metric T-Handle Hex Key, T-Handle, Non-Slip Grip, Chrome Plated
- Mfr # W1712
- Zoro # G423310745
product price:Â
$
28.99
/ea
Key Features
Measurement Type
Metric
Handle Type
T-Handle
Case Included
No
Magnetic
No
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1712
- Zoro #
- G423310745
- UPC #
- 39564125737
- Country of Origin
- China
- Item
- Hex Key Set
- Measurement Type
- Metric
- Handle Type
- T-Handle
- Case Included
- No
- Magnetic
- No
- Material
- Steel
- Handle Color
- Black, Blue
- Drive End Type
- Hex
- Finish
- Chrome Plated
- Foldable
- No
Description
The Performance Tool W1712 is a Metric T-Handle Hex Key Set consisting of 7 pieces. Crafted with single-piece construction running through the handle for enhanced strength, these keys feature two drive ends: a long end for accessing tight areas and a short end for additional torque. The comfortable non-slip molded grips and chrome-plated shafts ensure ease of use and durability. Available in sizes ranging from 2.5mm to 10mm, these T-handles are versatile for various tasks. Trusted by professionals, Performance Tool products deliver high-quality performance and value, making them a reliable choice for your tool collection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.