Shop GENIUS TOOLS
Create Account
1/4in Dr. T-6 Star Bit Socket 140mmL
- Mfr # 208+6606
- Zoro # G323578801
original price:Â $7.67 , new price: $6.90 , 10 percent off
new price:Â
$
6.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6606
- Zoro #
- G323578801
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-6 Size 1/4 Inch Drive 140mm Length Durable Construction - 208+6606 Star Bit Socket This 1/4in drive T-6 star bit socket is built for precise fastener engagement and consistent control. The 140mm (5.51in) overall length provides extended reach where standard-length sockets can be limited, while keeping handling stable on a 1/4in drive setup. Constructed from high-speed steel for strength, durability, and anti-corrosive properties, it is designed for the rigorous needs of professional technicians. Size markings are stamped for permanent identification to support faster tool selection and better organization. Key Benefits 1/4in drive T-6 star bit socket supports precise, secure fastener engagement. 140mm (5.51in) overall length helps reach recessed or obstructed fasteners. High-speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop environments. Permanently stamped size marking enables fast identification and better tool organization. Securely attached yet interchangeable star bit design supports reliable daily professional use. Meets or exceeds ANSI standards for dependable fit, performance, and consistency. What's Included LISTING IS FOR 1PC ONLY Designed and made for professional technicians, this star bit socket combines a compact 1/4in drive format with extended 140mm reach, high-speed steel durability, and clear stamped identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.