Shop PERFORMANCE TOOL
See all product information
Create Account
3 pk. LED Safety Road Flares, Red LED Flares, Roadside Emergency, 3PK
- Mfr # W2383
- Zoro # G323310593
product price:Â
$
43.99
/pk of 3, $14.66/ea
Key Features
Color
Orange
Power Source
Battery
Includes Batteries
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2383
- Zoro #
- G323310593
- UPC #
- 39564014086
- Country of Origin
- China
- Item
- LED Road Flares
- Color
- Orange
- Power Source
- Battery
- Includes Batteries
- Yes
Description
The Performance Tool emergency pack is designed to enhance your safety on the road. It includes 3 LED road flares that emit bright, attention-grabbing light to alert other drivers of your presence, even if your vehicle's battery is dead. Made of tough plastic, these road flares are compact and lightweight, making them easy to carry in your car or store in the included mesh storage bag. Each road flare features 12 super bright red LEDs that are visible up to 1 mile away, ensuring that other drivers can see you from a safe distance. The road flares come equipped with a swivel hook and magnet on the back, allowing you to hang or attach them to your vehicle or other objects for hands-free use. With 5 different lighting modes and a battery life of up to 50 hours, these LED road flares are a reliable and effective tool to have in case of an emergency.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.