30 pc. Hex Key Wrench Set, Long/Short Shank, Metric/SAE, Organizer
- Mfr # W80288
- Zoro # G923310375
product price:Â
$
20.99
/ea
Key Features
Handle Type
L
Foldable
No
Drive End Type
Hex
Handle Color
Black
Case Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W80288
- Zoro #
- G923310375
- UPC #
- 39564802881
- Country of Origin
- China
- Handle Type
- L
- Foldable
- No
- Drive End Type
- Hex
- Item
- Hex Key Set
- Handle Color
- Black
- Case Included
- Yes
- Includes
- Organizer
- Measurement Type
- Both
- Material
- Steel
- Magnetic
- No
Description
Ensure you can loosen or tighten any hex fastener with this W80288 hex key set from Performance Tool. With a handy organizing case, this 30-piece set offers both SAE and metric sizes for a wide variety of applications along with simple storage. The alloy steel construction makes these tools durable enough for any workshop, garage, vehicle maintenance bay, or your home toolbox. From the Manufacturer Performance Tool is an importer with nearly 40 years of experience supplying high quality products with great value. You can be confident that the Performance Tool products you purchase will perform to the highest standards. This hex key set has both long and short shanks made with alloy steel construction. It's great for the home or shop. It comes with a handy storage case.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.