Shop PERFORMANCE TOOL
See all product information
Create Account
5 pc. Low Profile Hex Key Set, SAE, 15 Degree Offset, Storage Tray
- Mfr # W86108
- Zoro # G623310422
product price:Â
$
17.85
/ea
Key Features
Measurement Type
SAE
Magnetic
No
Grade
Professional
Case Included
No
Foldable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W86108
- Zoro #
- G623310422
- UPC #
- 39564140785
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Key Set
- Measurement Type
- SAE
- Magnetic
- No
- Grade
- Professional
- Case Included
- No
- Foldable
- No
- Drive End Type
- Hex
- Handle Color
- Black
- Finish
- Matte
- Material
- Steel
Description
The Performance Tool 5-piece SAE offset hex key wrench set features a low profile design with a 3/8-Inch (10mm) clearance and a 15 degree offset angle, making it easy to access hard-to-reach fasteners. The corrosion-resistant heat-treated steel handles and S2 alloy steel bits are built to withstand the toughest jobs and provide long-lasting durability. Our set comes with a convenient key ring and carabiner clip for easy organization and compact storage, while the vacuum tray keeps everything neatly organized. With 5 popular SAE sizes ranging from 1/8 to 1/4-Inch, our hex key set is perfect for a variety of everyday projects, from automotive fasteners to electronics and home appliances. Whether you're a professional mechanic or a DIYer, our offset hex key wrench set is a must-have tool for any job that requires precision and ease of use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.