30 Ton Hydraulic Bottle Jack, 60000 lb Capacity, 11-1/4 to 18-1/4 in Lift
- Mfr # W1636
- Zoro # G523310515
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
60000 lbs
Lifting Height Min.
11.25 in
Lifting Height Max.
18.25 in
Depth
6.75 in
Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1636
- Zoro #
- G523310515
- UPC #
- 39564124990
- Country of Origin
- China
Dimensions
- Lifting Height Min.
- 11.25 in
- Lifting Height Max.
- 18.25 in
- Depth
- 6.75 in
- Width
- 5.109 in
Details
- Lifting Capacity
- 60000 lbs
- Type
- Bottle
- Item
- Jack-Bottle
- Max. Lift
- 18.25 in
- Color
- Yellow
- Case Included
- No
- Carrying Handle
- Yes
- Material
- Steel
Description
The Performance Tool W1636 is the ultimate heavy-duty hydraulic jack designed for your toughest lifting jobs. Capable of lifting up to 60,000 lbs., this 30-ton bottle jack has a wide lift range of 11 1/4-Inch to 18 1/4-Inch, making it ideal for lifting a variety of vehicles and equipment. With a sturdy base for added stability and safety during use, this hydraulic jack is built to last. Featuring a convenient carry handle, the W1636 is easy to transport from one job site to another. Made with high-quality materials, the Performance Tool W1636 is a durable and reliable tool that will help you get the job done.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.