Shop PERFORMANCE TOOL
See all product information
Create Account
4 Ton Hydraulic Bottle Jack, 8000 lb Capacity, Steel Saddle, Portable
- Mfr # W1623
- Zoro # G123310700
product price:Â
$
44.99
/ea
Key Features
Lifting Capacity
8000 lbs
Lifting Height Min.
7.625 in
Lifting Height Max.
14.625 in
Width
3.5 in
Max. Lift
14.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1623
- Zoro #
- G123310700
- UPC #
- 39564124884
- Country of Origin
- China
Dimensions
- Lifting Height Min.
- 7.625 in
- Lifting Height Max.
- 14.625 in
- Width
- 3.5 in
- Depth
- 4 in
- Handle Length
- 13.25 in
Details
- Lifting Capacity
- 8000 lbs
- Max. Lift
- 14.625 in
- Case Included
- No
- Item
- Jack-Bottle
- Material
- Steel
- Color
- Yellow
- Carrying Handle
- No
- Type
- Bottle
Description
The Performance Tool W1623 is a Hydraulic Bottle Jack boasting a four-ton lifting capacity, ideal for various applications including home, garage, construction, and industrial use. Its heavy-duty, sturdy base ensures easy operation, while the adjustable top screw offers variable heights from 7-5/8 inches to 14-5/8 inches. Comes complete with a handle for convenience.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.