Shop PERFORMANCE TOOL
See all product information
Create Account
32 oz. Ball Pein Hammer, Fiberglass Handle, Cushion Grip
- Mfr # M7036B
- Zoro # G623310453
product price:Â
$
22.99
/ea
Key Features
Type
Ball Pein
Case Included
No
Handle Material
Fiberglass
Head Material
High Carbon Steel
Non-Magnetic
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M7036B
- Zoro #
- G623310453
- UPC #
- 39564570360
- Country of Origin
- China
- Item
- Hammer-Ball Pein
- Type
- Ball Pein
- Head Weight (Lb.)
- 2 Ib
- Case Included
- No
- Handle Material
- Fiberglass
- Head Material
- High Carbon Steel
- Non-Magnetic
- No
- Non-Sparking
- No
- Replaceable Head
- No
- Non-Marring
- No
- Handle Color
- Black, Yellow
Description
Drop forged high carbon steel head. Heavy duty fiberglass handle. Rubber cushion grip. Durable build quality you can depend on.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.