32 pc. Wrench Set, SAE/Metric, Stubby, Storage Rack
- Mfr # W1099
- Zoro # G523309991
product price:Â
$
67.99
/ea
Key Features
Measurement Type
Both
Case Included
No
Flex Head
No
Type
Combination
Material
Chrome Vanadium Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1099
- Zoro #
- G523309991
- UPC #
- 39564111990
- Country of Origin
- India
- Item
- Wrench Set
- Measurement Type
- Both
- Case Included
- No
- Flex Head
- No
- Type
- Combination
- Material
- Chrome Vanadium Steel
- Ratcheting
- No
- Color
- Silver
Description
The Performance Tool W1099 Comprehensive 32-Piece Wrench Set is the perfect addition to any household or garage. This set includes both Standard and Stubby sizes in SAE and metric, providing versatility for a wide range of tasks. Made from Mirror Polished Chrome Vanadium Steel, the wrench set is durable and resistant to wear and tear, ensuring long-lasting performance. The SAE sizes range from 1/4-Inch to 3/4-Inch while the metric sizes range from 6mm to 18mm, providing a wide range of options to suit various needs. The stubby wrenches, in both SAE and metric, are ideal for tight spaces, making them perfect for working in confined areas where a standard wrench cannot fit. And with the compact and sturdy storage case, you can easily store and transport the wrench set, allowing you to keep it on hand for any repair job that may arise. Don't settle for less - invest in the Performance Tool Comprehensive 32-Piece Wrench Set for reliable and efficient performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.