11 pc. Metric Wrench Set, Carbon Steel, Storage Rack
- Mfr # W1042
- Zoro # G323310159
product price:Â
$
26.99
/ea
Key Features
Finish
Polished
Assembly Required
No
Head Style
Box End
Max Length (in)
9.5 in
Head Size
6, 7, 8, 9, 10, 11, 12, 13, 15, 17 and 19mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1042
- Zoro #
- G323310159
- UPC #
- 39564111426
- Country of Origin
- India
Dimensions
- Max Length (in)
- 9.5 in
- Head Size
- 6, 7, 8, 9, 10, 11, 12, 13, 15, 17 and 19mm
Details
- Item
- Wrench Set
- Finish
- Polished
- Assembly Required
- No
- Head Style
- Box End
Description
This Performance Tool W1042 11 Pc. Metric Wrench Set includes 6, 7, 8, 9, 10, 11, 12, 13, 15, 17 and 19mm wrenches. They're made from carbon steel with a raised panel design and feature a nickel chrome-plated finish for corrosion resistance. They come with a handy storage rack for easy organization in your toolbox, and they meet or exceed ANSI standards. Tackle a range of metric fasteners with this metric wrench set.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.