Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 Dr. 33mm Socket, 12 Point, Chrome Vanadium, Corrosion Resistant
- Mfr # W34833
- Zoro # G023310015
product price:Â
$
17.99
/ea
Key Features
Drive Size
3/4 in
Finish
Chrome
Overall Length
2.21 in
SAE or Metric
Metric
Number of Points
12 point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W34833
- Zoro #
- G023310015
- UPC #
- 39564348334
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/4 in
- Overall Length
- 2.21 in
- Depth
- 0.95 in
- Width
- 1.82 in
- Socket Depth
- Standard
Details
- Item
- Socket 12pt 33mm
- Finish
- Chrome
- SAE or Metric
- Metric
- Number of Points
- 12 point
- Color
- Silver
- Impact Rated
- No
- Drive End Type
- 12 Point
- Material
- Chrome Vanadium Steel
- Grade
- Professional
Description
The Performance Tool 3/4-Inch drive 33mm Standard Socket is the perfect tool for automotive, industrial, and home repair settings. Made from high-quality chrome vanadium alloy steel, this socket offers superior strength and durability. Its recessed edges and 12-point socket design reduce fastener rounding and increase grip, while its polished nickel chrome plated finish resists corrosion and maintains its appearance even after heavy use. Additionally, the large stamping on the socket allows for quick and easy identification of the size, making it a versatile tool for any project. Get the job done right with the Performance Tool 3/4-Inch drive 33mm Standard Socket.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.