3/4 in. Dr. 40mm 12pt Socket, Fastener Rounding, CrV, Corrosion Resistant
- Mfr # W34840
- Zoro # G323310906
product price:Â
$
24.99
/ea
Key Features
Drive Size
3/4 in
Finish
Chrome
Overall Length
2.45 in
SAE or Metric
Metric
Number of Points
12 point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W34840
- Zoro #
- G323310906
- UPC #
- 39564348402
- Country of Origin
- Taiwan, Province of China
- Item
- Socket 12pt 40mm
- Finish
- Chrome
- SAE or Metric
- Metric
- Number of Points
- 12 point
- Grade
- Professional
- Material
- Chrome Vanadium Steel
- Drive End Type
- 12 Point
- Impact Rated
- No
- Color
- Silver
Dimensions
- Drive Size
- 3/4 in
- Overall Length
- 2.45 in
- Width
- 2.13 in
- Depth
- 0.99 in
- Socket Depth
- Standard
Description
The Performance Tool W34840 is a 3/4-inch Drive 40mm 12-Point Socket designed for durability and performance. Featuring recessed edges and socket openings crafted to minimize fastener rounding, it ensures a secure grip. Constructed from chrome vanadium alloy steel, this socket offers strength and longevity, while its polished nickel chrome plated finish resists corrosion. With large stamping for quick identification, it's an essential addition to any toolkit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.