3/4 in. Dr. 1-1/2 in. 12pt Socket, 12 Point, CrV, Corrosion Resistant
- Mfr # W34548
- Zoro # G523310461
product price:Â
$
19.99
/ea
Key Features
Drive Size
3/4 in
Finish
Chrome
Overall Length
2.37 in
SAE or Metric
SAE
Number of Points
12 point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W34548
- Zoro #
- G523310461
- UPC #
- 39564345487
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/4 in
- Overall Length
- 2.37 in
- Width
- 2.05 in
- Socket Depth
- Standard
- Depth
- 0.91 in
Details
- Item
- Socket 12pt 1-1/2
- Finish
- Chrome
- SAE or Metric
- SAE
- Number of Points
- 12 point
- Grade
- Professional
- Drive End Type
- 12 Point
- Impact Rated
- No
- Color
- Silver
- Material
- Chrome Vanadium Steel
Description
The Performance Tool W34548 3/4-Inch drive 12-Point SAE Standard Socket is the perfect addition to any toolbox. Constructed with high-quality Chrome Vanadium Alloy Steel, this socket is built to withstand heavy-duty use in any environment. With socket openings designed to reduce fastener rounding, you can trust that your fasteners will stay secure and easily removable. Plus, the polished nickel chrome plated finish resists corrosion, keeping your sockets in good condition and preventing rust from forming. Quickly identify the size you need with the large stamping on each socket, and enjoy easier grip and turning thanks to the recessed edges that provide additional clearance for your fingers. Choose the Performance Tool W34548 for high-strength, durable, and reliable socket performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.