3/4 in. Dr. 1-13/16 in. 12pt Socket, Chrome Vanadium Steel
- Mfr # W34558
- Zoro # G923310511
product price:Â
$
24.99
/ea
Key Features
Drive End Type
12 Point
Socket Depth
Standard
Finish
Chrome
Color
Silver
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W34558
- Zoro #
- G923310511
- UPC #
- 39564345586
- Country of Origin
- Taiwan, Province of China
Dimensions
- Socket Depth
- Standard
- Depth
- 0.99 in
- Overall Length
- 2.68 in
- Width
- 2.45 in
- Drive Size
- 3/4 in
Details
- Drive End Type
- 12 Point
- Finish
- Chrome
- Color
- Silver
- Grade
- Professional
- SAE or Metric
- SAE
- Number of Points
- 12 point
- Material
- Chrome Vanadium Steel
- Item
- Socket 1-13/16
- Impact Rated
- No
Description
The Performance Tool 3/4-Inch drive 12-Point SAE Standard Socket is a must-have tool for any professional or DIY project. Constructed with Chrome Vanadium Alloy Steel, this socket is built for strength and durability, ensuring a long-lasting tool that can withstand even the toughest jobs. Precision design features recessed edges and specialized socket openings that help reduce fastener rounding, ensuring a secure fit with each use. The polished nickel chrome plated finish not only provides a sleek look but also protects against corrosion, making this socket ideal for any task. The large stamping on the socket makes it easy to quickly identify the right tool for the job, saving you time and effort. With a socket size of 1-13/16-Inches, this Performance Tool socket is versatile and perfect for a variety of applications, from automotive repair to industrial maintenance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.