3/4 in. Dr. 12pt Socket, 2-1/16 in., Chrome Vanadium, Corrosion Resistant
- Mfr # W34566
- Zoro # G823310352
product price:Â
$
29.69
/ea
Key Features
Drive Size
3/4 in
Finish
Chrome
Overall Length
2.92 in
SAE or Metric
SAE
Number of Points
12 point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W34566
- Zoro #
- G823310352
- UPC #
- 39564345661
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/4 in
- Overall Length
- 2.92 in
- Depth
- 1.15 in
- Width
- 2.76 in
- Socket Depth
- Standard
Details
- Item
- Socket 12pt 2-1/16
- Finish
- Chrome
- SAE or Metric
- SAE
- Number of Points
- 12 point
- Drive End Type
- 12 Point
- Impact Rated
- No
- Color
- Silver
- Grade
- Professional
- Material
- Chrome Vanadium Steel
Description
The Performance Tool Reduced Fastener Rounding Socket is the perfect tool for anyone who wants a secure and tight grip on their fasteners. The recessed edges prevent slipping and reduce fastener rounding, ensuring a durable and reliable performance. Made from high-quality chrome vanadium alloy steel, this socket is built to last and can withstand heavy use in tough working conditions. The polished nickel chrome plated finish provides a protective layer that resists corrosion and prevents rust buildup, increasing the longevity of the tool. The large stamping on the socket makes it easy to quickly identify the tool in your collection, saving you time and hassle. With a 3/4-Inch drive and a 2-1/16-Inch socket opening, this socket is compatible with a wide range of fasteners, making it a versatile addition to any tool kit. Invest in the Performance Tool Reduced Fastener Rounding Socket for reliable and long-lasting performance.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.