Tru Pro 48 in. Steel Tamper Steel Handle
- Mfr # KR-1ST
- Zoro # G4695044
product price:
$
46.35
/ea
Key Features
Overall Length
48 in
Handle Material
Steel
Overall Width
8 in
Features
Comfort Grip
Color
Black/Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KR-1ST
- Zoro #
- G4695044
- UPC #
- 755625039675
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 48 in
- Overall Width
- 8 in
Details
- Handle Material
- Steel
- Features
- Comfort Grip
- Color
- Black/Silver
Description
This Truper Steel tamper is ideal for tamping asphalt, gravel, stone and dirt. This all steel constructed tamper is durable to withstand heavy duty construction for industrial, residential and commercial applications. It also has a 9 in. handle grip to provide hand comfort and control when tamping. This is a great tool to lay down soil and make sure it is flat and established.
- • 8 in. x 8 in. forged steel head
- • 48 in. steel handle
- • 9 in. dual layer grip
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.