Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Dr. 2-1/4 in. 12pt Socket, 12 Point, CrV
- Mfr # W34572
- Zoro # G223310426
product price:Â
$
40.99
/ea
Key Features
Drive Size
3/4 in
Finish
Chrome
Overall Length
3 in
SAE or Metric
SAE
Number of Points
12 point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W34572
- Zoro #
- G223310426
- UPC #
- 39564345722
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/4 in
- Overall Length
- 3 in
- Socket Depth
- Standard
- Depth
- 1.15 in
- Width
- 3 in
Details
- Item
- Socket 12pt 2-1/4
- Finish
- Chrome
- SAE or Metric
- SAE
- Number of Points
- 12 point
- Material
- Chrome Vanadium Steel
- Color
- Silver
- Impact Rated
- No
- Drive End Type
- 12 Point
- Grade
- Professional
Description
The Performance Tool W34572 3/4-Inch drive 12-Point SAE Standard Socket is the perfect tool for those seeking reduced fastener rounding. Featuring socket openings with recessed edges, this socket is specifically designed to prevent fastener damage, ensuring longevity and efficiency. Made from high-quality chrome vanadium alloy steel, the socket is built to withstand the toughest conditions with strength and durability in mind. The polished nickel chrome plated finish not only adds a sleek look to your toolbox, but also helps to resist corrosion, protecting the tool for years to come. The large stamping on the socket allows for quick and easy identification, ensuring that you can easily find the right tool for the job. With a 2-1/4-Inch size, this Performance Tool socket is suitable for a variety of automotive and industrial applications requiring a 3/4-Inch drive socket, making it a versatile addition to any tool collection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.