Shop PERFORMANCE TOOL
See all product information
Create Account
1/2 in. Dr. 20 in. Flex Breaker Bar, Ratcheting Head, Swivels 180 Degrees
- Mfr # W32124
- Zoro # G623310262
product price:Â
$
64.99
/ea
Key Features
Drive Size
1/2 in
Overall Length
20 in
Finish
Chrome
Width
1.25 in
Depth
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W32124
- Zoro #
- G623310262
- UPC #
- 39564321245
- Country of Origin
- Taiwan, Province of China
- Item
- Breaker Bar-Ratchet
- Finish
- Chrome
- Grade
- Professional
- Ratcheting
- Yes
- Flex Head
- Yes
- Material
- Chrome vanadium
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 20 in
- Width
- 1.25 in
- Depth
- 1.25 in
- Height
- 20 in
Description
The Performance Tool W32124 is a 1/2-Inch drive High Torque Flex Head Breaker Bar designed for versatility and durability. Its ratchet head swivels 180 degrees, offering 3-way ratcheting action: right hand, left hand, or locked positions. Constructed from heavy-duty chrome vanadium steel, it ensures reliable performance for various applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.