3/4 in. Dr. 2 in. 12pt Socket, CrV, Fastener Rounding Prevention
- Mfr # W34564
- Zoro # G223310280
product price:Â
$
30.99
/ea
Key Features
Drive Size
3/4 in
Finish
Chrome
Overall Length
2.84 in
SAE or Metric
SAE
Number of Points
12 point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W34564
- Zoro #
- G223310280
- UPC #
- 39564345647
- Country of Origin
- Taiwan, Province of China
- Item
- Socket 12pt 2 In
- Finish
- Chrome
- SAE or Metric
- SAE
- Number of Points
- 12 point
- Color
- Silver
- Impact Rated
- No
- Material
- Chrome Vanadium Steel
- Drive End Type
- 12 Point
- Grade
- Professional
Dimensions
- Drive Size
- 3/4 in
- Overall Length
- 2.84 in
- Socket Depth
- Standard
- Depth
- 1.15 in
- Width
- 2.72 in
Description
The Performance Tool 2 RECESSED EDGES socket set is an essential addition to any mechanic's tool collection. The recessed edges help prevent fastener rounding, ensuring reliable use and preventing damage to the fastener. The socket openings are also designed to reduce fastener rounding, resulting in optimal performance. Constructed with durable chrome vanadium alloy steel, this socket set is built to withstand tough conditions and provide maximum strength and longevity. The polished nickel chrome plated finish resists corrosion, making it suitable for extended use. The large stamping allows for quick and easy identification of socket size, saving time and effort during projects. With the Performance Tool 2 RECESSED EDGES socket set, you can trust in the quality and durability of your tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.