Shop GENIUS TOOLS
Create Account
1/2in Dr. T-55 Tamperproof Star Bit Socket 110mmL
- Mfr # 440+7555
- Zoro # G623581389
original price:Â $13.97 , new price: $12.57 , 10 percent off
new price:Â
$
12.57
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+7555
- Zoro #
- G623581389
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-55 Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 440+7555 Tamperproof Bit Socket This 1/2 inch drive tamperproof star bit socket is built for fastening work that requires a T-55 tamperproof star profile and dependable engagement. The 110mm overall length helps provide reach while maintaining control, making it well-suited for professional hand-tool setups where consistency matters. Designed for organization and long-term service, the size marking is stamped for quick identification, and the bit socket construction is intended to stay secure while remaining interchangeable. Key Benefits T-55 tamperproof star bit socket profile for secure fastener engagement. 1/2 inch drive size supports common ratchets and professional tool systems. 110mm overall length provides added reach without sacrificing control. Durable S2 steel construction helps deliver strength and long service life. Anti-corrosive properties support reliability in demanding shop environments. Stamped size markings allow fast identification and better tool organization. Meets or exceeds ANSI standards for consistent, professional-grade performance. Genius Tools Tamperproof Star Bit Socket T-55 Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 440+7555 is built for technicians who need a precise T-55 tamperproof fit, consistent drive compatibility, and easy identification in a busy toolbox. Its design focuses on durability, secure engagement, and dependable performance under regular heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.