Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Dr. Universal Joint, Chrome Vanadium, Nickel Chrome Plated
- Mfr # W34130
- Zoro # G523310652
product price:Â
$
45.99
/ea
Key Features
Drive Size
3/4 in
Finish
Chrome
Socket Size
3/4 in
Grade
Professional
Impact Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W34130
- Zoro #
- G523310652
- UPC #
- 39564341304
- Country of Origin
- Taiwan, Province of China
- Item
- Universal Joint
- Finish
- Chrome
- Grade
- Professional
- Impact Rated
- No
- Material
- Chrome vanadium
- Type
- U-Joint
Dimensions
- Drive Size
- 3/4 in
- Socket Size
- 3/4 in
Description
Chrome vanadium alloy steel construction for strength and durability. Polished nickel chrome plated finish resists corrosion. Useful addition to your socket set.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.