Shop GENIUS TOOLS
Create Account
3/8 'Drive Universal Sockets.13mmsize.51mmlenght.
- Mfr # 355613
- Zoro # G623578730
original price:Â $8.19 , new price: $7.37 , 10 percent off
new price:Â
$
7.37
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 355613
- Zoro #
- G623578730
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Universal Hand Socket 13mm 3/8 Inch Drive 12-Point High-Strength Chrome Finish - 355613 Universal Hand Socket This 13mm universal hand socket is built for controlled access to fasteners when a standard socket cannot line up straight. The 3/8in drive size and 12-point profile support efficient engagement and consistent fit during service work. Constructed from Chromium-vanadium steel alloy with a chrome finish, it is designed for high strength, durability, and anti-corrosive performance. Size markings are stamped for quick identification and better organization in tool storage. Key Benefits 13mm universal hand socket helps reach fasteners at difficult working angles. 3/8in drive and 51mm overall length balance access and control. 12-point design supports positive engagement where frequent repositioning is needed. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome finish adds anti-corrosive protection for demanding shop environments. Stamped size markings improve tool organization and fast identification. 180-degree adjustability increases movement range for hard-to-reach fasteners. SKU: 355613. Designed for professional technicians, it is built to handle heavy use while maintaining reliable performance and clear, easy-to-read identification over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.