Shop PERFORMANCE TOOL
See all product information
Create Account
3.6V Li-Ion Screwdriver, Swivel Handle, LED Light, Storage Case
- Mfr # W1562
- Zoro # G023309996
product price:Â
$
56.15
/ea
Key Features
Max. Torque
3.3
Voltage
3.6V
Chuck Diameter
1/4 in
No. of Batteries
1
Battery Charge Time
3-5 hrs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1562
- Zoro #
- G023309996
- UPC #
- 39564107368
- Country of Origin
- China
Dimensions
- Chuck Diameter
- 1/4 in
Details
- Max. Torque
- 3.3
- Voltage
- 3.6V
- No. of Batteries
- 1
- Battery Charge Time
- 3-5 hrs
- Color
- Black, Gray, Silver
- Cordless
- Yes
- Charger Voltage
- 100 - 240 V
- Includes
- 3.6v Li-ion Light/Driver, With Flashlight In Handle 100-240v 0.2A Charger, 50 Screwdriver Bits, Carrying Case
- Number of Speeds
- 5
- Power Source
- Rechargeable Battery
- Battery Type
- 18650 Li-ion
- Item
- Drill Driver
- Charger Included
- Yes
- Amps
- 1.3 A
- Battery Included
- Yes
- Case Included
- Yes
Description
The Performance Tool W1562 3.6V Li-Ion Driver Kit is the perfect tool for tight spaces, thanks to its versatile usage in both pistol grip and straight in-line positions. With an adjustable clutch featuring 15+1 settings, this driver provides optimal torque for any job while preventing stripping or breaking of fasteners, ensuring accurate and safe fastening. Additionally, the integrated front and base LEDs provide dual illumination, allowing you to work with precision in dimly lit conditions. The long-lasting lithium-ion battery holds its charge for over 6 months when fully charged, ensuring you have a reliable tool whenever you need it. This kit includes a handy storage case and 50 of the most popular bits, giving you everything you need to tackle any job with confidence.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.