6.5 amps Corded Screwdriver and Attachment Kit
- Mfr # 10X0003N
- Zoro # G206003185
product price:
$
421.99
/ea
Free Shipping & Returns
Key Features
Autofeed
Yes
No Load RPM
2500
Height
7 in
Includes
Phillips Bit, Square Bit, Rex Bit, Extension Pole, DS530 Attachment
Width
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10X0003N
- Zoro #
- G206003185
- UPC #
- 741474151408
- Country of Origin
- China
Dimensions
- Height
- 7 in
- Width
- 2-3/4 in
- Overall Length
- 40-1/2 in
- Maximum Fastener Length
- 3 in
- Minimum Fastener Length
- 1 in
Details
- Autofeed
- Yes
- No Load RPM
- 2500
- Item
- Screw Gun Kit
- Includes
- Phillips Bit, Square Bit, Rex Bit, Extension Pole, DS530 Attachment
- Features
- Feed on Return, Adjustable Power Grip Handle
- Firing Type
- Trigger Actuated
- Power Source
- Electric
- Fastener Type
- Collated Screw
- Housing Material
- Aluminum
- Collation Type
- Plastic Strip
- Magazine Type
- Strip
- Gauge
- #6, #7, #8, #10, #11, #12, #9
- Interior/Exterior
- Exterior, Interior
- Drive Type
- Phillips, Square, REX
Description
The extremely versatile DS532-AC 3-in-1 screwdriver kit provides configurations for a variety of applications. The high torque, adjustable motor of the included SG2510 screwdriver is capable of speeds up to 2500 rpm, making it an ideal choice for driving 1-3 in. screws into dense materials such as wood and composite decking, cement board and sheathing to steel. The kit comes complete with SG2510 screwdriver, DS530 auto feed attachment, extension pole, 3 bits and storage bag.
- • Collated screws and tool free screw length adjustment
- • Feed-on-return drive system puts screws in-line with the bit before you drive for increased speed and consistency
- • Sliding screw guide prevents screw binding ensuring consistent feeds
- • Patented corner fit feed system Improves line of sight and provides better access to corners
- • 2500 RPM low speed motor easily powers through the densest materials
- • Quick release clamp allowing instant access to change or replace bits
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.