Shop PERFORMANCE TOOL
See all product information
Create Account
3/8 in. Dr. Long Handle Ratchet, 108 Gear Teeth, 3.3 Degree Sweep
- Mfr # W38180
- Zoro # G423310899
product price:Â
$
43.19
/ea
Key Features
Drive Size
3/8 in
Head Style
Pear Head
Handle Length (in)
19.1 in
Tooth Count
108
Quick Release
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38180
- Zoro #
- G423310899
- UPC #
- 39564096761
- Country of Origin
- Taiwan, Province of China
- Item
- Ratchet-Long
- Head Style
- Pear Head
- Tooth Count
- 108
- Quick Release
- No
- Grade
- Professional
- Flex Head
- No
Dimensions
- Drive Size
- 3/8 in
- Handle Length (in)
- 19.1 in
Description
The Performance Tool W38180 3/8-Inch drive Long PT Handle Ratchet is a must-have addition to any mechanic or DIY enthusiast's tool kit. Built with chrome vanadium alloy steel, this ratchet is engineered to withstand heavy use and last for years to come. Its polished nickel chrome plated finish not only adds a sleek look to your collection, but also resists corrosion for long-lasting performance. The ratchet's 108 precise gear teeth provide a 3.3 degree sweep, making it perfect for tight spaces and delicate jobs where accuracy is critical. The double-injection molded handle offers a comfortable grip, reducing fatigue during prolonged use. Plus, this ratchet boasts a patented design, as evidenced by the US Patent Number D693201, making it a unique and innovative addition to your tool collection. Invest in the Performance Tool W38180 3/8-Inch drive Long PT Handle Ratchet and experience the perfect blend of durability, precision, and comfort.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.