Shop PERFORMANCE TOOL
See all product information
Create Account
4-1/2 in. Angle Grinder, 4.4 Amp Motor, Spindle Lock, Bonus Pack
- Mfr # W50044
- Zoro # G023310084
product price:Â
$
73.99
/ea
Key Features
Wheel Dia.
4.5 in
Voltage
120V
Nominal Amps
4.3 A
No Load RPM
12000
Includes
Angle Grinder, 4-1/2 in. grinding wheel, (2)- type 1 metal cut off wheels, 40, 80 and 120 grit flap discs, side handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W50044
- Zoro #
- G023310084
- UPC #
- 39564000393
- Country of Origin
- China
Dimensions
- Wheel Dia.
- 4.5 in
- Arbor Size (in)
- 0.625
Details
- Item
- Angle Grinder
- Voltage
- 120V
- Nominal Amps
- 4.3 A
- No Load RPM
- 12000
- Includes
- Angle Grinder, 4-1/2 in. grinding wheel, (2)- type 1 metal cut off wheels, 40, 80 and 120 grit flap discs, side handle
- Side Handle
- Yes
- Cordless
- No
- Work Light
- No
- Hz
- 60 Hz
- Features
- Spindle lock for quick wheel/ blade changes
- Color
- Black, Silver, Yellow
- Power Source
- Corded Electric
- Wattage (W)
- 500 W
- Case Included
- No
- Included Charger
- No
Description
The Performance Tool W50044 is a 4-1/2-Inch Angle Grinder featuring a powerful 4.4 amp motor with a 12,000 RPM no-load speed. It includes a 5/8-11 Spindle for mounting the most popular 4-Inch to 4.5-Inch wheels, and a 2-position side handle for right or left-hand use. The redesigned metal gear case dissipates heat for longer life, and a spindle lock enables quick wheel/blade changes. It also comes with replaceable motor brushes to extend tool life and a spindle wrench. The bonus pack includes a 4-1/2-Inch grinding wheel, 2 type 1 metal cut-off wheels, 40, 80, and 120 grit flap discs, and a side handle.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.