4 pc. Metric Flare Nut Wrench, 15 Degree Offset, Chrome Alloy Steel
- Mfr # W30431
- Zoro # G723311107
product price:Â
$
47.99
/ea
Key Features
Wrench Item
Wrench Set-Flare Nut
SAE or Metric
Metric
Grade
Professional
Type
Flare Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W30431
- Zoro #
- G723311107
- UPC #
- 39564304316
- Country of Origin
- China
Details
- Wrench Item
- Wrench Set-Flare Nut
- SAE or Metric
- Metric
- Grade
- Professional
- Type
- Flare Nut
Description
4-piece flare nut wrench set with 15-Degree offset. Premium build quality of drop forged and hardened chrome alloy steel. Nickel chrome plated to resist corrosion and fully polished for easy cleanup. Sizes 9x11, 10x12, 13x14, and 16x18-mm..
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.