4 pc. SAE Flare Nut Wrench Set, Chrome Alloy Steel, 15 Degree Offset
- Mfr # W30430
- Zoro # G723311121
product price:Â
$
48.99
/ea
Key Features
Wrench Item
Wrench Set-Flare Nut
SAE or Metric
SAE
Grade
Professional
Type
Flare Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30430
- Zoro #
- G723311121
- UPC #
- 39564304309
- Country of Origin
- China
- Wrench Item
- Wrench Set-Flare Nut
- SAE or Metric
- SAE
- Grade
- Professional
- Type
- Flare Nut
Description
Maximize your automotive repair efficiency with the Performance Tool W30430 4 pc. SAE Flare Nut Wrench Set. Constructed from drop-forged and hardened chrome alloy steel, these wrenches are engineered for exceptional durability and longevity. Their nickel chrome plating provides superior corrosion resistance. Optimized for precision and ease of use, these wrenches feature a 15-degree offset design. The set includes four essential sizes (1/4 x 5/16", 3/8 x 7/16", 1/2 x 9/16", and 5/8 x 11/16") to accommodate a wide range of flare nut applications. Whether you're a seasoned mechanic or a DIY enthusiast, this wrench set empowers you to tackle your automotive projects.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.