Shop PERFORMANCE TOOL
See all product information
Create Account
Rolling Work Seat, Swivel Casters, Storage Trays, 330 lbs Capacity
- Mfr # W85026
- Zoro # G723310506
product price:Â
$
41.65
/ea
Key Features
Material
Composite
Maximum Load Capacity
330 lbs
Overall Length
18 in
Overall Width
13.4 in
Overall Height
12.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W85026
- Zoro #
- G723310506
- UPC #
- 39564011245
- Country of Origin
- China
- Item
- Creeper-Seat
- Material
- Composite
- Maximum Load Capacity
- 330 lbs
- Number of Wheels
- 4
- Seat Shape
- Rectangle Seat
- Adjustable Headrest
- No
- Creeper Color
- Black, Red
- Casters
- Yes
Dimensions
- Overall Length
- 18 in
- Overall Width
- 13.4 in
- Overall Height
- 12.2 in
- Max Height (in)
- 12.4 in
Description
This Performance Tool W85026 Rolling Work Seat is a two-in-one seating and storage solution. This lightweight and durable seat features four swivel casters for ease of movement and storage trays built in. The total size is of the seat is 18 in. x 17 in. x 14 in. which makes it compact enough to work in cramped spaces. this workshop seat has a weight capacity of 330 lbs. and features plenty of places to store your tools: both the side tray and a storage area under the seat itself.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.