40 pc. SAE Tap and Die Set, NC NF NPT, Storage Case
- Mfr # W4001DB
- Zoro # G523311062
product price:Â
$
56.99
/ea
Key Features
Tap Material
High Carbon Steel
Includes
Adjustable tap wrench, t-handle tap wrench, adjustable die wrench, screwdriver, pitch gauge, (17) taps, (17) dies
SAE or Metric
SAE
Color
Black
Screw Driver Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W4001DB
- Zoro #
- G523311062
- UPC #
- 39564156021
- Country of Origin
- China
- Item
- Tap And Die Set
- Tap Material
- High Carbon Steel
- Includes
- Adjustable tap wrench, t-handle tap wrench, adjustable die wrench, screwdriver, pitch gauge, (17) taps, (17) dies
- SAE or Metric
- SAE
- Color
- Black
- Screw Driver Included
- Yes
- Tap Wrench Included
- Yes
- Case Included
- Yes
- Pitch Gauge Included
- Yes
Description
Introducing Performance Tool's W4001DB 40-Piece SAE Tap & Die Set, the ultimate solution for precision threading tasks. This comprehensive set includes 17 taps and 17 dies, covering a wide range of SAE thread sizes, including NC, NF, and NPT. Crafted from high-quality materials, these tools are designed for durability. With its comprehensive selection of dies, including 4-40 NC to 1/8-27 NPT, this set caters to a variety of threading applications. The included tap wrench, T-handle tap wrench, die stock, screwdriver, and screw pitch gauge provide all the essential accessories for efficient and accurate threading. Housed in a durable blow molded plastic storage case, this set offers convenient organization and portability, making it an indispensable tool for any workshop or toolbox.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.