40 pc. Wet/Dry Sandpaper, Aluminum Oxide, Garnet, Silicon Carbide, 9x11 in
- Mfr # W3057
- Zoro # G223310716
product price:Â
$
22.99
/ea
Key Features
Grit
800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W3057
- Zoro #
- G223310716
- UPC #
- 39564150531
- Country of Origin
- China
Details
- Item
- Sandpaper
- Grit
- 800
Description
Performance Tool W3057 40 pc. Wet/Dry Sandpaper Assortment suitable for various sanding tasks, including auto body, woodworking, and more. Featuring tear-resistant backing and anti-clog coatings, these papers ensure durability and longevity, ideal for hand sanding blocks and power tools. The full-sized 9 x 11-inch paper can be easily customized to fit different applications. The assortment includes aluminum oxide, garnet, and waterproof silicon carbide papers in various grits, providing versatility for different materials and projects. For optimal results, begin with coarse grits and gradually progress to finer grades, using a sanding block for a consistent, flat working surface.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.