Shop HOLEMAKER TECHNOLOGY
See all product information
Create Account
Drill Bit
- Mfr # 209016-SET1
- Zoro # G409198787
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Series
VersaDrive(R)
Shank Hex Size
7/16 in
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Smallest Drill Bit Size
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 209016-SET1
- Zoro #
- G409198787
- UPC #
- 5060451529227
- Country of Origin
- United Kingdom
- Series
- VersaDrive(R)
- Item
- Drill Bit Set
- Measurement System
- Fractional Inch
- Material - Machining
- High Speed Steel
- Primary Material Application
- Stainless Steel
- Drill Bit Point Angle
- 135 Degrees
- Shank Type - Machining
- Hex
- Drill Bit Point Type
- TurboTip Point
- Finish - Machining
- TiN
- Number of Drill Bits
- 4
- Drill Bit Case Type
- Foam
- Impact Rating
- Impact Rated
Dimensions
- Shank Hex Size
- 7/16 in
- Smallest Drill Bit Size
- 3/16 in
- Largest Drill Bit Size
- 1/2 in
- Flute Length
- 3 in
- Drill Bit Sizes Included
- 1/2 in, 1/4 in, 3/16 in, 5/16 in
Description
Drill Bit Set, Number of Drill Bits 4, 135 Degrees Drill Bit Point Angle, Drill Bit Point Type TurboTip Point, High Speed Steel, TiN, Drill Bit Sizes Included 1/2 in, 1/4 in, 3/16 in, 5/16 in, Fractional Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.