Shop PERFORMANCE TOOL
See all product information
Create Account
45 pc. Stubby Set, Ratchet, Screwdriver, Adapters, Storage Case
- Mfr # W39000
- Zoro # G523311147
product price:Â
$
58.99
/ea
Key Features
SAE or Metric
Both
Socket Points
6 point
Case Included
Yes
Finish
Polished
Socket Depth
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W39000
- Zoro #
- G523311147
- UPC #
- 39564389993
- Country of Origin
- China
- Item
- Tool Set-Stubby
- SAE or Metric
- Both
- Socket Points
- 6 point
- Case Included
- Yes
- Finish
- Polished
- Drive End Type
- Hex,Bit
- Impact Rated
- No
- Material
- Alloy Steel
Dimensions
- Socket Depth
- Standard
- Drive Size
- 1/4, 3/8 in
Description
The Performance Tool W39000 45 Piece Stubby Set packs versatility and durability into one comprehensive package. Featuring a dual-drive ratchet with 1/4-Inch and 3/8-Inch drives, along with a ratcheting screwdriver offering clockwise, counter-clockwise, and locking positions, this set covers a wide range of tasks. The stubby adjustable wrench, equipped with a 1-Inch rule on the head for precise adjustments, enhances functionality. Comfortable cushion grip handles and alloy steel construction ensuring strength and durabilit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.