Shop PERFORMANCE TOOL
See all product information
Create Account
75 pc. Tool Set, Hammer, Screwdrivers, Tape Measure, Case
- Mfr # W1543
- Zoro # G923311013
product price:Â
$
42.29
/ea
Key Features
Material
Steel
Color
Yellow, Black, Silver
SAE or Metric
Both
Impact Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1543
- Zoro #
- G923311013
- UPC #
- 39564115431
- Country of Origin
- China
- Material
- Steel
- Color
- Yellow, Black, Silver
- Item
- Tool Set
- SAE or Metric
- Both
- Impact Rated
- No
Description
Wilmar Homeowner's Tool Set, 75 Pieces, Includes: 8 oz Steel Hammer with Rubber Grip, (2) Screwdrivers: 1/4 x 4 in Slotted, NO 2 X 4 in Phillips, (6) Screwdrivers: 1/16, 3/32, 1/8 in Slotted, NO 0, NO 00, NO 000 Phillips, 12 ft Fractional Readout Tape Measure, Snap-Blade Knife, Torpedo Level, Assorted Fastener Kit and Storage/Carrying Case
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.