Shop PERFORMANCE TOOL
See all product information
Create Account
4WD Spindle Nut Wrench, GM Ford Trucks, Dana Axle, 1/2 Ton 1 Ton
- Mfr # W83010
- Zoro # G423310561
product price:Â
$
25.99
/ea
Key Features
Depth
2.5 in
Height
3.25 in
Width
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W83010
- Zoro #
- G423310561
- UPC #
- 39564830105
- Country of Origin
- Taiwan, Province of China
- Item
- Spindle Nut Wrench
Dimensions
- Depth
- 2.5 in
- Height
- 3.25 in
- Width
- 2.5 in
Description
This Performance Tool W83010 4WD Spindle Nut Wrench makes removal and installation of spindle nuts easy on GM, F Series, Bronco, F-350, and DANA 50 IFS 4WD vehicles. This wrench is compatible with a wide range of heavy-duty vehicles, including 1982 to 1990 GM trucks, 1985 to current 1/2-ton F Series and full-size Broncos with Dana 28 front axles, and more. Made of high-quality chrome vanadium alloy steel, this spindle nut wrench is built to last and withstand heavy use and tough conditions. No need to struggle with chisels or pry bars - this spindle nut wrench is the right tool for the job.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.