Shop PERFORMANCE TOOL
See all product information
Create Account
5 pc. Hammer Screwdriver Kit, Impact Bits, S2 Steel, Storage Case
- Mfr # W2505
- Zoro # G023310145
product price:Â
$
36.55
/ea
Key Features
Head Size
5.85 in
Color
Red
Head Style
Phillips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2505
- Zoro #
- G023310145
- UPC #
- 39564154034
- Country of Origin
- Taiwan, Province of China
- Item
- Impact Driver
- Color
- Red
- Head Style
- Phillips
Dimensions
- Head Size
- 5.85 in
Description
This Performance Tool W2505 5 Pc. Hammer Screwdriver kit delivers powerful twisting force when struck with a hammer to break frozen or rusted screws loose. It can be set to both clockwise and counterclockwise directions, and the 5.85 in. (148 mm) bits are made of anodized S2 steel for strength under repeated hammer strikes. The set includes the following #1 and #2 Phillips bits and 7/32 in. and 1/4 in. slotted bits. Conquer hard-to-remove fasteners with this 5 pc. hammer screwdriver kit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.