Shop PERFORMANCE TOOL
See all product information
Create Account
5 pc. Ratcheting Wrench Set, SAE, Reversible, Storage Rack
- Mfr # W709
- Zoro # G423310042
product price:Â
$
40.49
/ea
Key Features
SAE or Metric
SAE
Type
Ratcheting
Wrench Material
Steel
Color
Silver
Flexible Head
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W709
- Zoro #
- G423310042
- UPC #
- 39564107214
- Country of Origin
- China
- Item
- Wrench Set-Ratchet
- SAE or Metric
- SAE
- Type
- Ratcheting
- Wrench Material
- Steel
- Color
- Silver
- Flexible Head
- No
- Ratcheting
- Yes
- Case Included
- Yes
Description
The Performance Tool W709 Ratcheting Wrench Set is a versatile and reliable tool set that makes tightening and loosening applications simple and efficient. The reversible wrenches are made with 12-point technology and heat-treated box ends, ensuring durability and longevity for years of use. The set includes five SAE sizes and comes with a reusable storage rack for easy organization and storage. Whether you're working on automotive repairs or home improvement projects, these ratcheting wrenches are perfect for a variety of tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.