Shop PERFORMANCE TOOL
See all product information
Create Account
6 pc. SAE Black Ratcheting Wrench Set, 72 Gear Teeth, Storage Rack
- Mfr # W1166
- Zoro # G723311015
product price:Â
$
52.69
/ea
Key Features
SAE or Metric
SAE
Wrench Material
Steel
Color
Black
Case Included
Yes
Flexible Head
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1166
- Zoro #
- G723311015
- UPC #
- 39564010521
- Country of Origin
- China
- Item
- Wrench Set-Ratchet
- SAE or Metric
- SAE
- Wrench Material
- Steel
- Color
- Black
- Case Included
- Yes
- Flexible Head
- No
- Type
- Ratcheting
- Ratcheting
- Yes
Description
The Performance Tool W1166 6 Piece Black SAE Combination Ratchet Wrench Set is the perfect addition to any mechanic's toolkit. Made with premium drop forged alloy steel, this wrench set is built to withstand even the toughest jobs. The oil and corrosion resistant black finish not only looks sleek, but it also protects the tools from wear and tear. With 72 gear teeth and a 5 degree sweep, these wrenches allow for easy and precise work in tight spaces. The set includes six wrenches in sizes 5/16, 3/8, 7/16, 1/2, 9/16, and 5/8, ensuring that you have the right tool for any job. The reusable storage rack keeps the wrenches organized and easily accessible, making this set a must-have for any DIY enthusiast or professional mechanic.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.