5 qt. Flex-Spout Dispenser, One Hand Operation, Flexible Spout, Thumb Valve
- Mfr # W54279
- Zoro # G823311281
product price:Â
$
81.99
/ea
Key Features
Material
Metal
Width
7.5 in
Depth
7.5 in
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W54279
- Zoro #
- G823311281
- UPC #
- 39564542794
- Country of Origin
- China
Dimensions
- Width
- 7.5 in
- Depth
- 7.5 in
- Height
- 12 in
Details
- Item
- Measuring Dispenser
- Material
- Metal
Description
This Performance Tool W54279 5-Quart Flex-Spout Measuring Dispenser is an ideal choice for mess-free fluid transfer. Featuring a thumb-operated valve so you can easily control the flow of fluids. The 14-inch flexible metal spout and tapered 1/2-inch OD tip make it easy to reach hard-to-access areas. The recessed bottom means that it empties completely and it features a rolled edge top help prevent oil spillage. This measuring dispenser also features clearly marked measurements on the side, ensuring that you get the exact amount of fluid you need every time. Suitable for use with a variety of fluids, including those in automotive, industrial, and agricultural applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.