Shop PERFORMANCE TOOL
See all product information
Create Account
5 qt. Oil Jug, Flexible Spout, Measurements, Storage Case
- Mfr # W4046
- Zoro # G923309959
product price:Â
$
21.59
/ea
Key Features
Capacity
160 Ibs
Bowl Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W4046
- Zoro #
- G923309959
- UPC #
- 39564154522
- Country of Origin
- China
- Capacity
- 160 Ibs
- Item
- Measuring Dispenser
- Bowl Material
- Plastic
Description
This Performance Tool W4046 5-Quart Oil Jug is your chemical resistant, spill-free liquid transfer solution. It features measurement markings in quarts and liters, a tight-fitting lid and a pour spout that helps protect the fluid inside from dust and contamination. Use the integrated pouring handle for added control, and articulate the flexible spout for easier pouring in tight areas. Holds 5 quarts, 4730 mL, or 160 oz.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.