Shop PERFORMANCE TOOL
See all product information
Create Account
500 lb. Shop Stand, Portable Bumper Stand, Adjustable Height/Width
- Mfr # W54024
- Zoro # G723311237
product price:Â
$
90.99
/ea
Key Features
Workstand Item
Shop Stand
Load Capacity
500 lbs
Width
40 in
Depth
34 in
Height
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W54024
- Zoro #
- G723311237
- UPC #
- 39564011054
- Country of Origin
- China
- Workstand Item
- Shop Stand
- Load Capacity
- 500 lbs
- Workbench/Table Frame Material
- Steel
- Color
- Black
- Type
- Sawhorse
Dimensions
- Width
- 40 in
- Depth
- 34 in
- Height
- 44 in
- Max. Height
- 44 in
Description
The Performance Tool W54024 Shop Stand is an essential addition to any auto body shop or garage. Designed to hold large parts such as bumpers, hoods, doors, fenders, and glass, this stand is portable, easy to adjust, and stores flat, making it easy to move around and adjust to different part sizes and shapes. The stand is made of heavy duty tubular steel, which ensures durability and long-lasting performance, even when handling heavy parts. Additionally, the stand features thick foam padding, which helps protect painted parts and glass from being scratched or damaged during repairs or maintenance. With an impressive capacity rating of 500 lbs and adjustable height of 33-44-Inches and adjustable width of 15-34-Inches, this shop stand is the perfect choice for anyone looking for a reliable and versatile stand for their auto body work.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.