Shop PERFORMANCE TOOL
See all product information
Create Account
Roller Support Stand, Adjustable Height, Foldable, Steel
- Mfr # W54010
- Zoro # G723310742
product price:Â
$
51.99
/ea
Key Features
Workstand Item
Roller Stand
Load Capacity
132 lbs
Width
17 in
Depth
11 in
Height
27-43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W54010
- Zoro #
- G723310742
- UPC #
- 39564136504
- Country of Origin
- China
- Workstand Item
- Roller Stand
- Load Capacity
- 132 lbs
- Workbench/Table Frame Material
- Steel
- Color
- Black
- Type
- Sawhorse
Dimensions
- Width
- 17 in
- Depth
- 11 in
- Height
- 27-43 in
Description
The Performance Tool Roller Support Stand is perfect for supporting heavy workpieces during cuts and other operations, with a max load capacity of 132lbs (60Kg). Its adjustable height range of 27-Inch to 43-Inch (69-109cm) allows for easy customization to your specific needs. The stand features a polished steel roller that is rust-resistant and provides smooth support for your workpiece, ensuring accurate cuts and preventing damage to the material. The stand also has a wide, slip-resistant base with rubber feet for added stability and folds flat for easy storage and transport. With its easy height adjustment handle, this stand is an essential tool for any workshop.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.