Shop PERFORMANCE TOOL
See all product information
Create Account
500+LM Dual Power LED Headlamp, 566 Lumens, UV Light, USB-C
- Mfr # W2621
- Zoro # G123310137
product price:Â
$
40.99
/ea
Key Features
Body Color
Green, Black
Rechargeable
Yes
Number of Batteries
1
Maximum Lumens Output
338 lm
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2621
- Zoro #
- G123310137
- UPC #
- 39564015403
- Country of Origin
- China
- Item
- LED Headlamp
- Body Color
- Green, Black
- Rechargeable
- Yes
- Number of Batteries
- 1
- Maximum Lumens Output
- 338 lm
- Lighting Technology
- LED
- Material
- Plastic
- Batteries Included
- Yes
- Power Source
- Rechargeable Battery
- Series
- Firepoint X
- Voltage
- 3.7 V
- Battery Type
- Li-poly
- Beam Distance
- 92 m
Description
This Performance Tool W2621 FIREPOINT 500+LM Dual-Power LED Headlamp is packed with light capability for any project, whether it's outdoor adventures, automotive emergencies, or work around the house. It features selectable light modes so you can control your illumination level and switch between spotlight, combination, and area lighting solutions. It also features a UV light for document, ID, and currency verification. This headlamp can produce over 500 lumens of light on high, and can run for up to 4.5 hours on low. The UV light can run for up to 60 hours. Power this lamp using the included li-ion battery pack (that can be charged with the included 12 in. charging cord) or install your own dry cell batteries. Experience comfortable, adjustable, and powerful illumination with this headlamp.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.