Shop PERFORMANCE TOOL
Create Account
600 Lumen Rechargeable 2-in-1 Headlamp
- Mfr # W2647
- Zoro # G224235896
product price:Â
$
48.75
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
- W2647
- Zoro #
- G224235896
- UPC #
- 039564138904
- Country of Origin
- China
Description
The Performance Tool presents a powerful flashlight that can brighten up your night with its high 600 LM and beam distance of 295ft, making it perfect for illuminating even the darkest of spaces. With the low 250 LM setting, enjoy up to 2 hours of continuous runtime, and the Safe Mode provides up to 4.75 hours of use, ensuring that you are never left in the dark. The Safe Mode produces a powerful 65 LM beam, with a range of up to 82ft, to help you stay visible and safe in any situation. Additionally, the Strobe Mode and a runtime of 3.5 hours makes it perfect for signaling for help in an emergency or disorienting a potential attacker. Conveniently chargeable with a 3-4 hour charging time and a magnetic USB charge cable included, you'll never have to worry about running out of power. With the PMMA Lens and 100% reflection technology, you can enjoy a bright and even beam that is perfect for any situation.
Documents & Resources