6 pc. Chromatic Screwdriver Set, Color Coded Grips, Phillips, Slotted, Case
- Mfr # W1732
- Zoro # G023310930
product price:Â
$
20.99
/ea
Key Features
Handle Material
Rubber
Handle Color
Red, Orange, Yellow, Green, Purple, Blue
Ratcheting
No
Interchangeable Drive Heads
No
Magnetic Tip
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1732
- Zoro #
- G023310930
- UPC #
- 39564127045
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Screwdriver Set
- Handle Material
- Rubber
- Handle Color
- Red, Orange, Yellow, Green, Purple, Blue
- Ratcheting
- No
- Interchangeable Drive Heads
- No
- Magnetic Tip
- No
- SAE or Metric
- Both
- Standards
- ASME PALD-2009
- Case Included
- Yes
- Color
- Black
- Material
- Chrome Vanadium Steel
Description
The Performance Tool W1732 6pc Chromatic Screwdriver Set is a must-have for any DIY enthusiast or professional technician. The color coded grips on these screwdrivers make it easier to identify the right size for the job, while also providing better torque. The precision milled brass handles are both durable and comfortable to grip, with added convenience from the color coded rubber grips. The superior quality blades made from top grade chrome vanadium ensure the screwdrivers can handle a variety of tasks with ease and will last a long time. The set comes with a reusable storage case that keeps the screwdrivers organized and protected when not in use, making it easy to transport and store the set. With six screwdrivers in various sizes, including #00 and #0 Phillips, 1.0, 1.2, 1.8, and 2.4mm slotted, this set is versatile for a range of tasks and applications. Get your hands on the Performance Tool W1732 6pc Chromatic Screwdriver Set today and make your projects a breeze!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.